Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61910 2RS, 50 mm
- Mfr # 6910-2RSC0SRL
- Zoro # G324151539
product price:Â
$
36.35
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Number of Rows
One
Outer Ring Width
12 mm
Ball Material Grade
AISI 52100
Ball Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6910-2RSC0SRL
- Zoro #
- G324151539
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Ball Material Grade
- AISI 52100
- Ball Material
- Steel
- Industry Number
- 61910 2RS
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Lubricant Material
- Multitemp SRL
- Maximum Temperature
- 212 Degrees F
- Closure
- Double Sealed
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- CN
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Static Radial Load Capacity
- 3,290 lbf
- Ring Material
- Steel
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 4,070 lbf
- Maximum Speed
- 6,100 RPM
- Retaining Ring Groove
- No
- For Environment
- Food and Beverage
- Series
- Extra Thin Metric Series Bearings
- Seal Type
- Contact
Dimensions
- Outer Ring Width
- 12 mm
- Outside Diameter
- 72 mm
- Bore Diameter
- 50 mm
Description
Radial Ball Bearing, Bore Diameter 50 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 72 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 4,070 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.