RadBalllBrg, SS, SS6004 2RS, 20 mm
- Mfr # 6004H-2RSC0SRL
- Zoro # G824151411
product price:Â
$
33.75
/ea
Key Features
Ring Material
Stainless Steel
Outside Diameter
42 mm
Industry Number
SS6004 2RS
Outer Ring Type
Shield/Seal Groove
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6004H-2RSC0SRL
- Zoro #
- G824151411
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ring Material
- Stainless Steel
- Industry Number
- SS6004 2RS
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Stainless Steel
- Seal Type
- Contact
- Maximum Speed
- 11,000 RPM
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- ABEC Rating
- 1
- Static Radial Load Capacity
- 910 lbf
- Retaining Ring Groove
- No
- Dynamic Radial Load Capacity
- 1,790 lbf
- Number of Rows
- One
- Closure
- Double Sealed
- Cage Material
- Stainless Steel
- For Environment
- Food and Beverage
- Flange Type
- Non-Flanged
- Lubricant Material
- Multitemp SRL
Dimensions
- Outside Diameter
- 42 mm
- Outer Ring Width
- 12 mm
- Bore Diameter
- 20 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,790 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.