Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61915 ZZ, 75 mm
- Mfr # 6915ZZC0SRL
- Zoro # G624151710
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Shielded
For Environment
Food and Beverage
Internal Clearance
CN
Ball Material
Steel
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6915ZZC0SRL
- Zoro #
- G624151710
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Closure
- Double Shielded
- For Environment
- Food and Beverage
- Internal Clearance
- CN
- Ball Material
- Steel
- Number of Rows
- One
- Maximum Speed
- 7,100 RPM
- System of Measurement
- Metric
- Cage Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Dynamic Radial Load Capacity
- 6,740 lbf
- Industry Number
- 61915 ZZ
- Maximum Temperature
- 302 Degrees F
- Ball Material Grade
- AISI 52100
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Lubricant Material
- Multitemp SRL
- Ring Material Grade
- AISI 52100
- ABEC Rating
- 1
- Static Radial Load Capacity
- 6,350 lbf
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Non-Flanged
Description
Radial Ball Bearing, Bore Diameter 75 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 16 mm, Outside Diameter 105 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 6,740 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.