Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61906 2RS, 30 mm
- Mfr # 6906-2RSC0SRL
- Zoro # G824151527
product price:Â
$
18.15
/ea
Key Features
Bore Diameter
30 mm
Bearing Lubrication
Maintenance-Free
Lubricant Material
Multitemp SRL
Series
Extra Thin Metric Series Bearings
Industry Number
61906 2RS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6906-2RSC0SRL
- Zoro #
- G824151527
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Multitemp SRL
- Series
- Extra Thin Metric Series Bearings
- Industry Number
- 61906 2RS
- Closure
- Double Sealed
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Maximum Speed
- 9,400 RPM
- Maximum Temperature
- 212 Degrees F
- Ball Material
- Steel
- Ring Material Grade
- AISI 52100
- ABEC Rating
- 1
- System of Measurement
- Metric
- Static Radial Load Capacity
- 1,410 lbf
- Ball Material Grade
- AISI 52100
- Cage Material
- Steel
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
- Dynamic Radial Load Capacity
- 2,030 lbf
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Seal Type
- Contact
- Number of Rows
- One
Dimensions
- Bore Diameter
- 30 mm
- Outside Diameter
- 47 mm
- Outer Ring Width
- 9 mm
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 47 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 2,030 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.