RadBalllBrg, SS, SSF61800 ZZ, 10 mm
- Mfr # F6800HZZC0SRL
- Zoro # G224151691
product price:Â
$
26.35
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Closure
Double Shielded
Series
Extra Thin Metric Series Bearings
Flange Type
Flanged
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6800HZZC0SRL
- Zoro #
- G224151691
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Shielded
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Flanged
- Outer Ring Type
- Shield/Seal Groove
- Cage Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Dynamic Radial Load Capacity
- 390 lbf
- Maximum Temperature
- 302 Degrees F
- Ball Material
- Stainless Steel
- Maximum Speed
- 40,000 RPM
- Ring Material
- Stainless Steel
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- Number of Rows
- One
- Industry Number
- SSF61800 ZZ
- Internal Clearance
- CN
- Lubricant Material
- Multitemp SRL
- For Environment
- Food and Beverage
- Static Radial Load Capacity
- 190 lbf
- ABEC Rating
- 1
Dimensions
- Outside Diameter
- 19 mm
- Outer Ring Width
- 5 mm
- Bore Diameter
- 10 mm
- Flange Diameter
- 21 mm
- Flange Thickness
- 1 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 390 lbf, Flange Diameter 21 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.