RadBalllBrg, SS, SS61701 2RS, 12 mm
- Mfr # 6701H-2RSC0SRL
- Zoro # G124151784
product price:Â
$
15.25
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Outer Ring Width
4 mm
Dynamic Radial Load Capacity
210 lbf
Resistance Properties
Corrosion-Resistant
Outside Diameter
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6701H-2RSC0SRL
- Zoro #
- G124151784
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 210 lbf
- Resistance Properties
- Corrosion-Resistant
- Ring Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Static Radial Load Capacity
- 120 lbf
- Ball Material
- Stainless Steel
- Cage Material
- Stainless Steel
- Industry Number
- SS61701 2RS
- Retaining Ring Groove
- No
- Closure
- Double Sealed
- Maximum Speed
- 8,300 RPM
- System of Measurement
- Metric
- Seal Type
- Contact
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Multitemp SRL
- Number of Rows
- One
- For Environment
- Food and Beverage
- Series
- Extra Thin Metric Series Bearings
- Internal Clearance
- CN
Dimensions
- Outer Ring Width
- 4 mm
- Outside Diameter
- 18 mm
- Bore Diameter
- 12 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 18 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 210 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.