Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61802 ZZ, 15 mm
- Mfr # F6802ZZC0SRL
- Zoro # G024151785
product price:Â
$
24.99
/ea
Key Features
Flange Type
Flanged
Outside Diameter
24 mm
Lubricant Material
Multitemp SRL
Retaining Ring Groove
No
Ball Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6802ZZC0SRL
- Zoro #
- G024151785
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Flanged
- Lubricant Material
- Multitemp SRL
- Retaining Ring Groove
- No
- Ball Material
- Steel
- Static Radial Load Capacity
- 350 lbf
- Dynamic Radial Load Capacity
- 580 lbf
- Series
- Extra Thin Metric Series Bearings
- Industry Number
- F61802 ZZ
- System of Measurement
- Metric
- Ball Material Grade
- AISI 52100
- Ring Material
- Steel
- Cage Material
- Steel
- Maximum Speed
- 31,000 RPM
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Closure
- Double Shielded
- Ring Material Grade
- AISI 52100
- Internal Clearance
- CN
- ABEC Rating
- 1
- Number of Rows
- One
- Maximum Temperature
- 302 Degrees F
- Bearing Lubrication
- Maintenance-Free
Dimensions
- Outside Diameter
- 24 mm
- Bore Diameter
- 15 mm
- Flange Thickness
- 1.1 mm
- Flange Diameter
- 26 mm
- Outer Ring Width
- 5 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 580 lbf, Flange Diameter 26 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.