Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 13000 RPM, 61702, 15 mm
- Mfr # 6702C0P13
- Zoro # G724151733
product price:Â
$
13.69
/ea
Key Features
Maximum Speed
13,000 RPM
Dynamic Radial Load Capacity
260 lbf
Number of Rows
One
Bearing Lubrication
Relubricateable
Outer Ring Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6702C0P13
- Zoro #
- G724151733
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 13,000 RPM
- Dynamic Radial Load Capacity
- 260 lbf
- Number of Rows
- One
- Bearing Lubrication
- Relubricateable
- Outer Ring Type
- Straight
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Static Radial Load Capacity
- 160 lbf
- Industry Number
- 61702
- Closure
- Open
- Flange Type
- Non-Flanged
- Retaining Ring Groove
- No
- Internal Clearance
- CN
- Ring Material
- Steel
- ABEC Rating
- 1
- Ball Material
- Steel
- Ball Material Grade
- AISI 52100
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Series
- Extra Thin Metric Series Bearings
Dimensions
- Bore Diameter
- 15 mm
- Outer Ring Width
- 4 mm
- Outside Diameter
- 21 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 21 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 260 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.