Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61908 2RS, 40 mm
- Mfr # 6908H-2RSC0SRL
- Zoro # G324151522
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Static Radial Load Capacity
2,230 lbf
Internal Clearance
CN
Retaining Ring Groove
No
System of Measurement
Metric
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6908H-2RSC0SRL
- Zoro #
- G324151522
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 2,230 lbf
- Internal Clearance
- CN
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- Seal Type
- Contact
- Flange Type
- Non-Flanged
- Dynamic Radial Load Capacity
- 3,080 lbf
- Closure
- Double Sealed
- ABEC Rating
- 1
- Lubricant Material
- Multitemp SRL
- Ball Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Industry Number
- SS61908 2RS
- Number of Rows
- One
- Maximum Speed
- 7,200 RPM
- Ring Material
- Stainless Steel
- For Environment
- Food and Beverage
- Series
- Extra Thin Metric Series Bearings
- Cage Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 3,080 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.