Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61704 ZZ, 20 mm
- Mfr # 6704HZZC0SRL
- Zoro # G224151998
product price:Â
$
35.55
/ea
Key Features
Retaining Ring Groove
No
Outer Ring Type
Shield/Seal Groove
Series
Extra Thin Metric Series Bearings
Maximum Speed
10,000 RPM
Industry Number
SS61704 ZZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6704HZZC0SRL
- Zoro #
- G224151998
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
- Series
- Extra Thin Metric Series Bearings
- Maximum Speed
- 10,000 RPM
- Industry Number
- SS61704 ZZ
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Ball Material
- Stainless Steel
- ABEC Rating
- 1
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Closure
- Double Shielded
- Ring Material
- Stainless Steel
- Number of Rows
- One
Dimensions
- Outer Ring Width
- 4 mm
- Bore Diameter
- 20 mm
- Outside Diameter
- 27 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 27 mm, Ring Material Stainless Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.