Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61803 2RS, 17 mm
- Mfr # 6803-2RSC0SRL
- Zoro # G424152023
product price:Â
$
9.15
/ea
Key Features
Outer Ring Type
Shield/Seal Groove
Series
Extra Thin Metric Series Bearings
Bearing Lubrication
Maintenance-Free
Outer Ring Width
5 mm
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6803-2RSC0SRL
- Zoro #
- G424152023
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- Series
- Extra Thin Metric Series Bearings
- Bearing Lubrication
- Maintenance-Free
- Ball Material Grade
- AISI 52100
- Flange Type
- Non-Flanged
- Industry Number
- 61803 2RS
- Internal Clearance
- CN
- Static Radial Load Capacity
- 410 lbf
- Retaining Ring Groove
- No
- For Environment
- Food and Beverage
- Lubricant Material
- Multitemp SRL
- Closure
- Double Sealed
- Ball Material
- Steel
- Maximum Speed
- 16,000 RPM
- Cage Material
- Steel
- Number of Rows
- One
- Ring Material
- Steel
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 630 lbf
- Maximum Temperature
- 212 Degrees F
- Seal Type
- Contact
- ABEC Rating
- 1
- Ring Material Grade
- AISI 52100
Dimensions
- Outer Ring Width
- 5 mm
- Outside Diameter
- 26 mm
- Bore Diameter
- 17 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 26 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 630 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.