RadBalllBrg, Steel, F61802 2RS, 15 mm
- Mfr # F6802-2RSC0SRL
- Zoro # G624151789
product price:Â
$
30.55
/ea
Key Features
Internal Clearance
CN
Cage Material
Steel
Dynamic Radial Load Capacity
580 lbf
Outer Ring Type
Shield/Seal Groove
Flange Diameter
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6802-2RSC0SRL
- Zoro #
- G624151789
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 580 lbf
- Outer Ring Type
- Shield/Seal Groove
- Series
- Extra Thin Metric Series Bearings
- System of Measurement
- Metric
- Maximum Speed
- 17,100 RPM
- Maximum Temperature
- 212 Degrees F
- Seal Type
- Contact
- Flange Type
- Flanged
- Number of Rows
- One
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Ball Material Grade
- AISI 52100
- Lubricant Material
- Multitemp SRL
- Ball Material
- Steel
- For Environment
- Food and Beverage
- Ring Material Grade
- AISI 52100
- Closure
- Double Sealed
- Ring Material
- Steel
- Industry Number
- F61802 2RS
- Static Radial Load Capacity
- 350 lbf
Dimensions
- Flange Diameter
- 26 mm
- Outside Diameter
- 24 mm
- Flange Thickness
- 1.1 mm
- Outer Ring Width
- 5 mm
- Bore Diameter
- 15 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 580 lbf, Flange Diameter 26 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.