RadBalllBrg, SS, SS61707 2RS, 35 mm
- Mfr # 6707H-2RSC0SRL
- Zoro # G124151739
product price:Â
$
97.15
/ea
Key Features
System of Measurement
Metric
Dynamic Radial Load Capacity
420 lbf
Industry Number
SS61707 2RS
Number of Rows
One
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6707H-2RSC0SRL
- Zoro #
- G124151739
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 420 lbf
- Industry Number
- SS61707 2RS
- Number of Rows
- One
- Outer Ring Type
- Shield/Seal Groove
- Cage Material
- Stainless Steel
- Retaining Ring Groove
- No
- For Environment
- Food and Beverage
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Series
- Extra Thin Metric Series Bearings
- Maximum Speed
- 2,700 RPM
- Ring Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Maximum Temperature
- 212 Degrees F
- Seal Type
- Contact
- Ball Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- Resistance Properties
- Corrosion-Resistant
- Static Radial Load Capacity
- 370 lbf
- Closure
- Double Sealed
- Internal Clearance
- CN
Dimensions
- Outer Ring Width
- 5 mm
- Outside Diameter
- 44 mm
- Bore Diameter
- 35 mm
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 44 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 420 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.