RadBalllBrg, SS, SS61801 2RS, 12 mm
- Mfr # 6801H-2RSC0SRL
- Zoro # G524152039
product price:Â
$
24.75
/ea
Key Features
Outer Ring Type
Shield/Seal Groove
Maximum Speed
19,800 RPM
Closure
Double Sealed
Resistance Properties
Corrosion-Resistant
Cage Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6801H-2RSC0SRL
- Zoro #
- G524152039
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- Maximum Speed
- 19,800 RPM
- Closure
- Double Sealed
- Resistance Properties
- Corrosion-Resistant
- Cage Material
- Stainless Steel
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 212 Degrees F
- Industry Number
- SS61801 2RS
- Ball Material
- Stainless Steel
- Series
- Extra Thin Metric Series Bearings
- Dynamic Radial Load Capacity
- 430 lbf
- Internal Clearance
- CN
- Lubricant Material
- Multitemp SRL
- Ring Material
- Stainless Steel
- System of Measurement
- Metric
- Number of Rows
- One
- Static Radial Load Capacity
- 230 lbf
- Seal Type
- Contact
- Retaining Ring Groove
- No
- For Environment
- Food and Beverage
Dimensions
- Bore Diameter
- 12 mm
- Outside Diameter
- 21 mm
- Outer Ring Width
- 5 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 430 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.