RadBalllBrg, SS, 11000 RPM, SSR10 2RS, 5/8"
- Mfr # SR10-2RSC0SRL
- Zoro # G324152567
product price:Â
$
24.55
/ea
Key Features
Maximum Speed
11,000 RPM
Ball Material
Stainless Steel
For Environment
Food and Beverage
Outer Ring Width
0.344 in
Outside Diameter
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR10-2RSC0SRL
- Zoro #
- G324152567
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 11,000 RPM
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
- Series
- Inch Series Miniature Ball Bearings
- Seal Type
- Contact
- Number of Rows
- One
- Static Radial Load Capacity
- 740 lbf
- Ring Material
- Stainless Steel
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Flange Type
- Non-Flanged
- Cage Material
- Stainless Steel
- Closure
- Double Sealed
- Retaining Ring Groove
- No
- ABEC Rating
- 1
- Outer Ring Type
- Shield/Seal Groove
- Industry Number
- SSR10 2RS
Dimensions
- Outer Ring Width
- 0.344 in
- Outside Diameter
- 1 3/8 in
- Bore Diameter
- 5/8 in
Description
Radial Ball Bearing, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.344 in, Outside Diameter 1 3/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.