Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61904 ZZ, 20 mm
- Mfr # 6904HZZC0SRL
- Zoro # G824152357
product price:Â
$
38.65
/ea
Key Features
Outside Diameter
37 mm
Ball Material
Stainless Steel
For Environment
Food and Beverage
Outer Ring Type
Shield/Seal Groove
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6904HZZC0SRL
- Zoro #
- G824152357
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Resistance Properties
- Corrosion-Resistant
- Flange Type
- Non-Flanged
- Retaining Ring Groove
- No
- Dynamic Radial Load Capacity
- 1,430 lbf
- Industry Number
- SS61904 ZZ
- ABEC Rating
- 1
- Cage Material
- Stainless Steel
- Maximum Speed
- 22,000 RPM
- Lubricant Material
- Multitemp SRL
- Number of Rows
- One
- Maximum Temperature
- 302 Degrees F
- Static Radial Load Capacity
- 830 lbf
- System of Measurement
- Metric
- Ring Material
- Stainless Steel
- Series
- Extra Thin Metric Series Bearings
- Closure
- Double Shielded
Dimensions
- Outside Diameter
- 37 mm
- Bore Diameter
- 20 mm
- Outer Ring Width
- 9 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,430 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.