RadBalllBrg, SS, SS61804 ZZ, 20 mm
- Mfr # 6804HZZP6C0SRL
- Zoro # G924152295
product price:Â
$
31.95
/ea
Key Features
Flange Type
Non-Flanged
Outside Diameter
32 mm
Retaining Ring Groove
No
Outer Ring Type
Shield/Seal Groove
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6804HZZP6C0SRL
- Zoro #
- G924152295
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Metric
- Internal Clearance
- CN
- Industry Number
- SS61804 ZZ
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Shielded
- Maximum Speed
- 25,000 RPM
- Ball Material
- Stainless Steel
- Number of Rows
- One
- ABEC Rating
- 3
- ISO Rating
- Class 6
- Ring Material
- Stainless Steel
Dimensions
- Outside Diameter
- 32 mm
- Bore Diameter
- 20 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, System of Measurement Metric, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.