RadBalllBrg, Steel, 61910 ZZ, 50 mm
- Mfr # 6910ZZC0SRL
- Zoro # G824152036
product price:Â
$
33.35
/ea
Key Features
Ball Material Grade
AISI 52100
Flange Type
Non-Flanged
Dynamic Radial Load Capacity
4,070 lbf
Industry Number
61910 ZZ
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6910ZZC0SRL
- Zoro #
- G824152036
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material Grade
- AISI 52100
- Flange Type
- Non-Flanged
- Dynamic Radial Load Capacity
- 4,070 lbf
- Industry Number
- 61910 ZZ
- Ring Material
- Steel
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
- ABEC Rating
- 1
- Series
- Extra Thin Metric Series Bearings
- Static Radial Load Capacity
- 3,290 lbf
- For Environment
- Food and Beverage
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Closure
- Double Shielded
- Maximum Speed
- 11,000 RPM
- System of Measurement
- Metric
- Maximum Temperature
- 302 Degrees F
- Internal Clearance
- CN
- Ball Material
- Steel
- Lubricant Material
- Multitemp SRL
- Number of Rows
- One
Dimensions
- Outer Ring Width
- 12 mm
- Bore Diameter
- 50 mm
- Outside Diameter
- 72 mm
Description
Radial Ball Bearing, Bore Diameter 50 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 72 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 4,070 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.