Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61804 2RS, 20 mm
- Mfr # 6804-2RUC0SRL
- Zoro # G724152532
product price:Â
$
12.49
/ea
Key Features
Seal Type
Non-Contact
Internal Clearance
CN
Ball Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Retaining Ring Groove
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6804-2RUC0SRL
- Zoro #
- G724152532
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Seal Type
- Non-Contact
- Internal Clearance
- CN
- Ball Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Retaining Ring Groove
- No
- Dynamic Radial Load Capacity
- 1,130 lbf
- Ring Material
- Steel
- System of Measurement
- Metric
- Number of Rows
- One
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- Cage Material
- Steel
- Lubricant Material
- Multitemp SRL
- Static Radial Load Capacity
- 690 lbf
- Industry Number
- 61804 2RS
- Maximum Speed
- 25,000 RPM
- Ball Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Ring Material Grade
- AISI 52100
- Series
- Extra Thin Metric Series Bearings
- Closure
- Double Sealed
Dimensions
- Outside Diameter
- 32 mm
- Bore Diameter
- 20 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 32 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,130 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.