RadBalllBrg, Steel, 17000 RPM, 61906, 30 mm
- Mfr # 6906C0AF2
- Zoro # G024151457
product price:Â
$
23.39
/ea
Key Features
Ball Material
Steel
Cage Material
Steel
Maximum Temperature
275 Degrees F
Bore Diameter
30 mm
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6906C0AF2
- Zoro #
- G024151457
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Steel
- Cage Material
- Steel
- Maximum Temperature
- 275 Degrees F
- Ring Material
- Steel
- Number of Rows
- One
- Ball Material Grade
- AISI 52100
- Retaining Ring Groove
- No
- Industry Number
- 61906
- Internal Clearance
- CN
- Dynamic Radial Load Capacity
- 2,030 lbf
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Maximum Speed
- 17,000 RPM
- Series
- Extra Thin Metric Series Bearings
- Static Radial Load Capacity
- 1,410 lbf
- Bearing Lubrication
- Relubricateable
- Outer Ring Type
- Straight
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Ring Material Grade
- AISI 52100
- Closure
- Open
- System of Measurement
- Metric
- For Environment
- Food and Beverage
Dimensions
- Bore Diameter
- 30 mm
- Outer Ring Width
- 9 mm
- Outside Diameter
- 47 mm
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 47 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 2,030 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.