RadBalllBrg, SS, SS61805 ZZ, 25 mm
- Mfr # 6805HZZC0SRL
- Zoro # G124151944
product price:Â
$
51.15
/ea
Key Features
Resistance Properties
Corrosion-Resistant
ABEC Rating
1
Series
Extra Thin Metric Series Bearings
Closure
Double Shielded
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6805HZZC0SRL
- Zoro #
- G124151944
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Resistance Properties
- Corrosion-Resistant
- ABEC Rating
- 1
- Series
- Extra Thin Metric Series Bearings
- Closure
- Double Shielded
- Ball Material
- Stainless Steel
- Cage Material
- Stainless Steel
- For Environment
- Food and Beverage
- Maximum Temperature
- 302 Degrees F
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 21,000 RPM
- Ring Material
- Stainless Steel
- Industry Number
- SS61805 ZZ
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 970 lbf
- Outer Ring Type
- Shield/Seal Groove
- Lubricant Material
- Multitemp SRL
- Static Radial Load Capacity
- 660 lbf
- Internal Clearance
- CN
- Retaining Ring Groove
- No
Dimensions
- Outer Ring Width
- 7 mm
- Bore Diameter
- 25 mm
- Outside Diameter
- 37 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 37 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 970 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.