RadBalllBrg, SS, SS61806 2RS, 30 mm
- Mfr # 6806H-2RSC0SRL
- Zoro # G524152688
product price:Â
$
55.45
/ea
Key Features
Outer Ring Width
7 mm
Bearing Lubrication
Maintenance-Free
Outside Diameter
42 mm
ABEC Rating
1
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6806H-2RSC0SRL
- Zoro #
- G524152688
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Number of Rows
- One
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- Closure
- Double Sealed
- Ball Material
- Stainless Steel
- Seal Type
- Contact
- Series
- Extra Thin Metric Series Bearings
- Industry Number
- SS61806 2RS
- Internal Clearance
- CN
- Ring Material
- Stainless Steel
- Maximum Speed
- 9,900 RPM
Dimensions
- Outer Ring Width
- 7 mm
- Outside Diameter
- 42 mm
- Bore Diameter
- 30 mm
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.