RadBalllBrg, SS, SS61806 ZZ, 30 mm
- Mfr # 6806HZZP0C0SRL
- Zoro # G224151745
product price:Â
$
46.45
/ea
Key Features
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Closure
Double Shielded
For Environment
Food and Beverage
Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6806HZZP0C0SRL
- Zoro #
- G224151745
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Resistance Properties
- Corrosion-Resistant
- Closure
- Double Shielded
- For Environment
- Food and Beverage
- Ring Material
- Stainless Steel
- Cage Material
- Stainless Steel
- ABEC Rating
- 1
- System of Measurement
- Metric
- Lubricant Material
- Multitemp SRL
- Number of Rows
- One
- Industry Number
- SS61806 ZZ
- Static Radial Load Capacity
- 770 lbf
- Maximum Temperature
- 302 Degrees F
- Outer Ring Type
- Shield/Seal Groove
- Dynamic Radial Load Capacity
- 1,000 lbf
- Bearing Lubrication
- Maintenance-Free
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Non-Flanged
- Retaining Ring Groove
- No
- ISO Rating
- Normal/Class 6X
- Maximum Speed
- 18,000 RPM
- Ball Material
- Stainless Steel
Dimensions
- Outside Diameter
- 42 mm
- Outer Ring Width
- 7 mm
- Bore Diameter
- 30 mm
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,000 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Normal/Class 6X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.