RadBalllBrg, SS, SS61905 ZZ, 25 mm
- Mfr # 6905HZZC0SRL
- Zoro # G924151991
product price:Â
$
49.65
/ea
Key Features
System of Measurement
Metric
Ring Material
Stainless Steel
Industry Number
SS61905 ZZ
Internal Clearance
CN
Outer Ring Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6905HZZC0SRL
- Zoro #
- G924151991
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ring Material
- Stainless Steel
- Industry Number
- SS61905 ZZ
- Internal Clearance
- CN
- Cage Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 1,580 lbf
- Closure
- Double Shielded
- Flange Type
- Non-Flanged
- Outer Ring Type
- Shield/Seal Groove
- Ball Material
- Stainless Steel
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- Resistance Properties
- Corrosion-Resistant
- Maximum Speed
- 19,000 RPM
- Maximum Temperature
- 302 Degrees F
- Static Radial Load Capacity
- 1,020 lbf
- Series
- Extra Thin Metric Series Bearings
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- Number of Rows
- One
Dimensions
- Outer Ring Width
- 9 mm
- Bore Diameter
- 25 mm
- Outside Diameter
- 42 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,580 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.