RadBalllBrg, Steel, F61906 ZZ, 30 mm
- Mfr # F6906ZZ
- Zoro # G324152390
product price:Â
$
41.65
/ea
Key Features
Industry Number
F61906 ZZ
Retaining Ring Groove
No
Maximum Speed
17,000 RPM
Series
Extra Thin Metric Series Bearings
Flange Type
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6906ZZ
- Zoro #
- G324152390
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Industry Number
- F61906 ZZ
- Retaining Ring Groove
- No
- Maximum Speed
- 17,000 RPM
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Flanged
- ABEC Rating
- 1
- System of Measurement
- Metric
- Ball Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Dynamic Radial Load Capacity
- 2,030 lbf
- Cage Material
- Steel
- For Environment
- Food and Beverage
- Closure
- Double Shielded
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Shield/Seal Groove
- Ball Material
- Steel
- Ring Material
- Steel
- Lubricant Material
- NLGI #2 Equivalent
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 1,410 lbf
- Internal Clearance
- CN
Dimensions
- Flange Thickness
- 2 mm
- Bore Diameter
- 30 mm
- Flange Diameter
- 50 mm
- Outside Diameter
- 47 mm
- Outer Ring Width
- 9 mm
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 47 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 2,030 lbf, Flange Diameter 50 mm, Flange Thickness 2 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material NLGI #2 Equivalent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.