RadBalllBrg, Steel, 61818 ZZ, 90 mm
- Mfr # 6818ZZC0SRL
- Zoro # G524151612
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
13 mm
Bore Diameter
90 mm
ABEC Rating
1
Industry Number
61818 ZZ
Dynamic Radial Load Capacity
5,140 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6818ZZC0SRL
- Zoro #
- G524151612
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Industry Number
- 61818 ZZ
- Dynamic Radial Load Capacity
- 5,140 lbf
- Ball Material
- Steel
- System of Measurement
- Metric
- Maximum Temperature
- 302 Degrees F
- Outer Ring Type
- Shield/Seal Groove
- Maximum Speed
- 6,200 RPM
- Closure
- Double Shielded
- Internal Clearance
- CN
- Ring Material
- Steel
- Cage Material
- Steel
- For Environment
- Food and Beverage
- Ball Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Static Radial Load Capacity
- 5,480 lbf
- Flange Type
- Non-Flanged
- Series
- Extra Thin Metric Series Bearings
- Retaining Ring Groove
- No
- Ring Material Grade
- AISI 52100
- Lubricant Material
- Multitemp SRL
- Number of Rows
- One
Dimensions
- Outer Ring Width
- 13 mm
- Bore Diameter
- 90 mm
- Outside Diameter
- 115 mm
Description
Radial Ball Bearing, Bore Diameter 90 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 13 mm, Outside Diameter 115 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 5,140 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.