Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61912 2RS, 60 mm
- Mfr # 6912-2RSC0SRL
- Zoro # G524152558
product price:Â
$
70.19
/ea
Key Features
System of Measurement
Metric
Number of Rows
One
Internal Clearance
CN
Ball Material
Steel
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6912-2RSC0SRL
- Zoro #
- G524152558
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Number of Rows
- One
- Internal Clearance
- CN
- Ball Material
- Steel
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Closure
- Double Sealed
- Industry Number
- 61912 2RS
- Ball Material Grade
- AISI 52100
- Cage Material
- Steel
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- Outer Ring Type
- Shield/Seal Groove
- Seal Type
- Contact
- Static Radial Load Capacity
- 4,860 lbf
- Dynamic Radial Load Capacity
- 5,680 lbf
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Multitemp SRL
- Maximum Speed
- 4,900 RPM
- Retaining Ring Groove
- No
- Ring Material Grade
- AISI 52100
- Series
- Extra Thin Metric Series Bearings
- Maximum Temperature
- 212 Degrees F
Dimensions
- Outside Diameter
- 85 mm
- Outer Ring Width
- 13 mm
- Bore Diameter
- 60 mm
Description
Radial Ball Bearing, Bore Diameter 60 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 13 mm, Outside Diameter 85 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 5,680 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.