RadBalllBrg, SS, SS61907 2RS, 35 mm
- Mfr # 6907H-2RSC0SRL
- Zoro # G724151993
product price:Â
$
74.95
/ea
Key Features
Retaining Ring Groove
No
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Bore Diameter
35 mm
Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6907H-2RSC0SRL
- Zoro #
- G724151993
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Maximum Speed
- 7,700 RPM
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- Outer Ring Type
- Shield/Seal Groove
- Series
- Extra Thin Metric Series Bearings
- Closure
- Double Sealed
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Cage Material
- Stainless Steel
- Static Radial Load Capacity
- 1,740 lbf
- Industry Number
- SS61907 2RS
- Seal Type
- Contact
- Number of Rows
- One
Dimensions
- Bore Diameter
- 35 mm
- Outer Ring Width
- 10 mm
- Outside Diameter
- 55 mm
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 55 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.