RadBalllBrg, Steel, F61902 2RS, 15 mm
- Mfr # F6902-2RSC0SRL
- Zoro # G724152419
product price:Â
$
13.85
/ea
Key Features
Internal Clearance
CN
Outer Ring Width
7 mm
Ring Material Grade
AISI 52100
Flange Diameter
30.5 mm
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6902-2RSC0SRL
- Zoro #
- G724152419
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Multitemp SRL
- Ring Material
- Steel
- Industry Number
- F61902 2RS
- Ball Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Static Radial Load Capacity
- 630 lbf
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 1,220 lbf
- For Environment
- Food and Beverage
- Seal Type
- Contact
- ABEC Rating
- 1
- System of Measurement
- Metric
- Maximum Speed
- 16,000 RPM
- Flange Type
- Flanged
- Number of Rows
- One
- Maximum Temperature
- 212 Degrees F
- Cage Material
- Steel
- Retaining Ring Groove
- No
- Ball Material Grade
- AISI 52100
- Series
- Extra Thin Metric Series Bearings
Dimensions
- Outer Ring Width
- 7 mm
- Flange Diameter
- 30.5 mm
- Bore Diameter
- 15 mm
- Outside Diameter
- 28 mm
- Flange Thickness
- 1.5 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,220 lbf, Flange Diameter 30.5 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.