Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61909 2RS, 45 mm
- Mfr # 6909H-2RSC0SRL
- Zoro # G724152075
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
12 mm
Number of Rows
One
Static Radial Load Capacity
2,450 lbf
Outer Ring Type
Shield/Seal Groove
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6909H-2RSC0SRL
- Zoro #
- G724152075
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Number of Rows
- One
- Static Radial Load Capacity
- 2,450 lbf
- Outer Ring Type
- Shield/Seal Groove
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 3,170 lbf
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Multitemp SRL
- Maximum Temperature
- 212 Degrees F
- Series
- Extra Thin Metric Series Bearings
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- ABEC Rating
- 1
- Seal Type
- Contact
- Ball Material
- Stainless Steel
- Industry Number
- SS61909 2RS
- Maximum Speed
- 6,100 RPM
- Retaining Ring Groove
- No
- Resistance Properties
- Corrosion-Resistant
- Internal Clearance
- CN
- Cage Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Ring Material
- Stainless Steel
Dimensions
- Outer Ring Width
- 12 mm
- Outside Diameter
- 68 mm
- Bore Diameter
- 45 mm
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 68 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 3,170 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.