RadialBallBrg, SS, 27000 RPM, SSFR8 ZZ, 1/2"
- Mfr # SFR8ZZA3C0B32
- Zoro # G924152035
product price:Â
$
21.15
/ea
Key Features
Industry Number
SSFR8 ZZ
Ring Material
Stainless Steel
Series
Inch Series Miniature Ball Bearings
Ball Material
Stainless Steel
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFR8ZZA3C0B32
- Zoro #
- G924152035
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Industry Number
- SSFR8 ZZ
- Ring Material
- Stainless Steel
- Series
- Inch Series Miniature Ball Bearings
- Ball Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Number of Rows
- One
- Internal Clearance
- CN
- Maximum Speed
- 27,000 RPM
- Closure
- Double Shielded
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Flanged
- Static Radial Load Capacity
- 540 lbf
- Retaining Ring Groove
- No
- System of Measurement
- Inch
- For Environment
- Food and Beverage
- ABEC Rating
- 3
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 1 1/8 in
- Flange Thickness
- 1.225 in
- Flange Diameter
- 1.225 in
- Outer Ring Width
- 0.313 in
Description
Radial Ball Bearing, Bore Diameter 1/2 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, System of Measurement Inch, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter 1.225 in, Flange Thickness 1.225 in, Flange Type Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.