RadBalllBrg, SS, SS6200 2RS, 10 mm
- Mfr # 6200H-2RSC0SRL
- Zoro # G624152380
product price:Â
$
15.99
/ea
Key Features
Bore Diameter
10 mm
Outer Ring Type
Shield/Seal Groove
Number of Rows
One
Internal Clearance
CN
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6200H-2RSC0SRL
- Zoro #
- G624152380
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- Number of Rows
- One
- Internal Clearance
- CN
- Closure
- Double Sealed
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 980 lbf
- Static Radial Load Capacity
- 430 lbf
- Flange Type
- Non-Flanged
- Lubricant Material
- Multitemp SRL
- Retaining Ring Groove
- No
- Maximum Speed
- 16,500 RPM
- Industry Number
- SS6200 2RS
- Ring Material
- Stainless Steel
- Seal Type
- Contact
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 10 mm
- Outer Ring Width
- 9 mm
- Outside Diameter
- 30 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 980 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.