Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61902 2RS, 15 mm
- Mfr # 6902-2RSC0SRL
- Zoro # G124152330
product price:Â
$
8.55
/ea
Sold in multiples of 2 for
$17.10
Key Features
Ball Material
Steel
Closure
Double Sealed
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
630 lbf
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6902-2RSC0SRL
- Zoro #
- G124152330
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Steel
- Closure
- Double Sealed
- Maximum Temperature
- 212 Degrees F
- Static Radial Load Capacity
- 630 lbf
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 61902 2RS
- Series
- Extra Thin Metric Series Bearings
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Outer Ring Type
- Shield/Seal Groove
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 1,220 lbf
- Maximum Speed
- 16,000 RPM
- Flange Type
- Non-Flanged
- Internal Clearance
- CN
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- Ball Material Grade
- AISI 52100
- Seal Type
- Contact
- Retaining Ring Groove
- No
- Ring Material
- Steel
Dimensions
- Outside Diameter
- 28 mm
- Bore Diameter
- 15 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,220 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.