RadBalllBrg, SS, SS6203 2RS, 17 mm
- Mfr # 6203H-2RSC0SRL
- Zoro # G924152011
product price:Â
$
22.35
/ea
Key Features
For Environment
Food and Beverage
Retaining Ring Groove
No
Ball Material
Stainless Steel
Closure
Double Sealed
Outside Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6203H-2RSC0SRL
- Zoro #
- G924152011
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- Ball Material
- Stainless Steel
- Closure
- Double Sealed
- Ring Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Maximum Temperature
- 212 Degrees F
- Flange Type
- Non-Flanged
- Industry Number
- SS6203 2RS
- Internal Clearance
- CN
- Dynamic Radial Load Capacity
- 1,830 lbf
- System of Measurement
- Metric
- Number of Rows
- One
- Static Radial Load Capacity
- 860 lbf
- Lubricant Material
- Multitemp SRL
- Seal Type
- Contact
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Resistance Properties
- Corrosion-Resistant
- Cage Material
- Stainless Steel
- Maximum Speed
- 12,100 RPM
Dimensions
- Outside Diameter
- 40 mm
- Bore Diameter
- 17 mm
- Outer Ring Width
- 12 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,830 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.