Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61801 2RS, 12 mm
- Mfr # F6801-2RSC0SRL
- Zoro # G124152637
product price:Â
$
20.95
/ea
Key Features
Maximum Speed
19,800 RPM
Maximum Temperature
212 Degrees F
Outer Ring Width
5 mm
Lubricant Material
Multitemp SRL
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6801-2RSC0SRL
- Zoro #
- G124152637
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 19,800 RPM
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- Ring Material
- Steel
- Static Radial Load Capacity
- 290 lbf
- Ball Material Grade
- AISI 52100
- Number of Rows
- One
- Closure
- Double Sealed
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Flanged
- Internal Clearance
- CN
- Ball Material
- Steel
- Industry Number
- F61801 2RS
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 540 lbf
- Retaining Ring Groove
- No
- For Environment
- Food and Beverage
- Series
- Extra Thin Metric Series Bearings
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Seal Type
- Contact
Dimensions
- Outer Ring Width
- 5 mm
- Flange Diameter
- 23 mm
- Flange Thickness
- 1.1 mm
- Outside Diameter
- 21 mm
- Bore Diameter
- 12 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 540 lbf, Flange Diameter 23 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.