Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61700 2RS, 10 mm
- Mfr # 6700-2RSC0SRL
- Zoro # G124152231
product price:Â
$
8.55
/ea
Sold in multiples of 2 for
$17.10
Key Features
Retaining Ring Groove
No
Static Radial Load Capacity
120 lbf
Outside Diameter
15 mm
For Environment
Food and Beverage
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6700-2RSC0SRL
- Zoro #
- G124152231
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 120 lbf
- For Environment
- Food and Beverage
- Seal Type
- Contact
- Ball Material
- Steel
- Ball Material Grade
- AISI 52100
- Industry Number
- 61700 2RS
- Cage Material
- Steel
- Series
- Extra Thin Metric Series Bearings
- Dynamic Radial Load Capacity
- 240 lbf
- ABEC Rating
- 1
- Lubricant Material
- Multitemp SRL
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 9,400 RPM
- Number of Rows
- One
- Internal Clearance
- CN
- Closure
- Double Sealed
- Ring Material
- Steel
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Non-Flanged
Dimensions
- Outside Diameter
- 15 mm
- Outer Ring Width
- 4 mm
- Bore Diameter
- 10 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 15 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 240 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.