RadBalllBrg, SS, SSF61700 ZZ, 10 mm
- Mfr # F6700HZZC0SRL
- Zoro # G024151549
product price:Â
$
24.25
/ea
Key Features
Maximum Speed
17,000 RPM
Number of Rows
One
Ring Material
Stainless Steel
Closure
Double Shielded
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6700HZZC0SRL
- Zoro #
- G024151549
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 17,000 RPM
- Number of Rows
- One
- Ring Material
- Stainless Steel
- Closure
- Double Shielded
- Internal Clearance
- CN
- Cage Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 190 lbf
- Series
- Extra Thin Metric Series Bearings
- Resistance Properties
- Corrosion-Resistant
- ABEC Rating
- 1
- Static Radial Load Capacity
- 100 lbf
- Retaining Ring Groove
- No
- Flange Type
- Flanged
- Industry Number
- SSF61700 ZZ
- Lubricant Material
- Multitemp SRL
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Maximum Temperature
- 302 Degrees F
Dimensions
- Flange Diameter
- 16.5 mm
- Flange Thickness
- 0.8 mm
- Outer Ring Width
- 4 mm
- Outside Diameter
- 15 mm
- Bore Diameter
- 10 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 15 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 190 lbf, Flange Diameter 16.5 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.