Shop EZO
See all product information
Create Account
RadialBallBrg, SS, 27000 RPM, SSR8 ZZ, 1/2"
- Mfr # SR8ZZC0SRL
- Zoro # G724151795
product price:Â
$
16.25
/ea
Key Features
Series
Inch Series Miniature Ball Bearings
Dynamic Radial Load Capacity
1,150 lbf
Flange Type
Non-Flanged
Bore Diameter
1/2 in
Lubricant Material
Multitemp SRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR8ZZC0SRL
- Zoro #
- G724151795
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Inch Series Miniature Ball Bearings
- Dynamic Radial Load Capacity
- 1,150 lbf
- Flange Type
- Non-Flanged
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- SSR8 ZZ
- Resistance Properties
- Corrosion-Resistant
- Ball Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Number of Rows
- One
- Maximum Temperature
- 302 Degrees F
- Internal Clearance
- CN
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Inch
- Static Radial Load Capacity
- 540 lbf
- Maximum Speed
- 27,000 RPM
- Cage Material
- Stainless Steel
- For Environment
- Food and Beverage
- Closure
- Double Shielded
Dimensions
- Bore Diameter
- 1/2 in
- Outer Ring Width
- 0.313 in
- Outside Diameter
- 1 1/8 in
Description
Radial Ball Bearing, Bore Diameter 1/2 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,150 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.