Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61700 ZZ, 10 mm
- Mfr # 6700ZZC0SRL
- Zoro # G224151608
product price:Â
$
11.55
/ea
Key Features
System of Measurement
Metric
Bore Diameter
10 mm
Closure
Double Shielded
Series
Extra Thin Metric Series Bearings
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6700ZZC0SRL
- Zoro #
- G224151608
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Closure
- Double Shielded
- Series
- Extra Thin Metric Series Bearings
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Number of Rows
- One
- Retaining Ring Groove
- No
- Industry Number
- 61700 ZZ
- Static Radial Load Capacity
- 120 lbf
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 17,000 RPM
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Maximum Temperature
- 302 Degrees F
- Outer Ring Type
- Shield/Seal Groove
- Lubricant Material
- Multitemp SRL
- Ball Material Grade
- AISI 52100
- Ball Material
- Steel
- For Environment
- Food and Beverage
- Dynamic Radial Load Capacity
- 240 lbf
Dimensions
- Bore Diameter
- 10 mm
- Outside Diameter
- 15 mm
- Outer Ring Width
- 4 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 15 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 240 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.