RadBalllBrg, SS, SSF61901 2RS, 12 mm
- Mfr # F6901H-2RSC0SRL
- Zoro # G724152365
product price:Â
$
17.19
/ea
Key Features
Flange Type
Flanged
Static Radial Load Capacity
330 lbf
ABEC Rating
1
Bore Diameter
12 mm
Flange Thickness
1.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6901H-2RSC0SRL
- Zoro #
- G724152365
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Flanged
- Static Radial Load Capacity
- 330 lbf
- ABEC Rating
- 1
- Dynamic Radial Load Capacity
- 650 lbf
- Maximum Temperature
- 212 Degrees F
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Seal Type
- Contact
- Outer Ring Type
- Shield/Seal Groove
- Lubricant Material
- Multitemp SRL
- Maximum Speed
- 18,200 RPM
- Closure
- Double Sealed
- Industry Number
- SSF61901 2RS
- Series
- Extra Thin Metric Series Bearings
- For Environment
- Food and Beverage
- Number of Rows
- One
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
- Retaining Ring Groove
- No
- Ball Material
- Stainless Steel
Dimensions
- Bore Diameter
- 12 mm
- Flange Thickness
- 1.5 mm
- Flange Diameter
- 26.5 mm
- Outside Diameter
- 24 mm
- Outer Ring Width
- 6 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 650 lbf, Flange Diameter 26.5 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.