RadBalllBrg, Steel, 61702 ZZ, 15 mm
- Mfr # 6702ZZC0SRL
- Zoro # G224152650
product price:Â
$
16.95
/ea
Key Features
For Environment
Food and Beverage
Outer Ring Type
Shield/Seal Groove
Ball Material Grade
AISI 52100
Number of Rows
One
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6702ZZC0SRL
- Zoro #
- G224152650
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- For Environment
- Food and Beverage
- Outer Ring Type
- Shield/Seal Groove
- Ball Material Grade
- AISI 52100
- Number of Rows
- One
- ABEC Rating
- 1
- Ball Material
- Steel
- Internal Clearance
- CN
- Industry Number
- 61702 ZZ
- Retaining Ring Groove
- No
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 302 Degrees F
- Ring Material
- Steel
- Maximum Speed
- 13,000 RPM
- Cage Material
- Steel
- Closure
- Double Shielded
- Series
- Extra Thin Metric Series Bearings
- Static Radial Load Capacity
- 160 lbf
- System of Measurement
- Metric
- Lubricant Material
- Multitemp SRL
- Dynamic Radial Load Capacity
- 260 lbf
- Ring Material Grade
- AISI 52100
Dimensions
- Bore Diameter
- 15 mm
- Outside Diameter
- 21 mm
- Outer Ring Width
- 4 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 21 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 260 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.