Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61701 ZZ, 12 mm
- Mfr # F6701ZZC0SRL
- Zoro # G924152516
product price:Â
$
22.89
/ea
Key Features
Ball Material Grade
AISI 52100
ABEC Rating
1
Ring Material
Steel
System of Measurement
Metric
Maximum Temperature
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6701ZZC0SRL
- Zoro #
- G924152516
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material Grade
- AISI 52100
- ABEC Rating
- 1
- Ring Material
- Steel
- System of Measurement
- Metric
- Maximum Temperature
- 302 Degrees F
- Static Radial Load Capacity
- 150 lbf
- Maximum Speed
- 15,000 RPM
- Closure
- Double Shielded
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Flanged
- Retaining Ring Groove
- No
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 260 lbf
- Internal Clearance
- CN
- Industry Number
- F61701 ZZ
- Series
- Extra Thin Metric Series Bearings
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Steel
- For Environment
- Food and Beverage
- Lubricant Material
- Multitemp SRL
Dimensions
- Bore Diameter
- 12 mm
- Flange Thickness
- 0.8 mm
- Outside Diameter
- 18 mm
- Flange Diameter
- 19.5 mm
- Outer Ring Width
- 4 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 18 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 260 lbf, Flange Diameter 19.5 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.