RadBalllBrg, Steel, 14000 RPM, 61907, 35 mm
- Mfr # 6907P6C0AF2
- Zoro # G324152451
product price:Â
$
20.79
/ea
Key Features
Closure
Open
Ball Material
Steel
Maximum Speed
14,000 RPM
Dynamic Radial Load Capacity
3,060 lbf
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6907P6C0AF2
- Zoro #
- G324152451
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Closure
- Open
- Ball Material
- Steel
- Maximum Speed
- 14,000 RPM
- Dynamic Radial Load Capacity
- 3,060 lbf
- Number of Rows
- One
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Static Radial Load Capacity
- 2,180 lbf
- Series
- Extra Thin Metric Series Bearings
- Ball Material Grade
- AISI 52100
- Maximum Temperature
- 275 Degrees F
- ISO Rating
- Class 6
- Ring Material Grade
- AISI 52100
- ABEC Rating
- 3
- Internal Clearance
- CN
- Outer Ring Type
- Straight
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- Bearing Lubrication
- Relubricateable
- Cage Material
- Steel
- Industry Number
- 61907
Dimensions
- Outside Diameter
- 55 mm
- Outer Ring Width
- 10 mm
- Bore Diameter
- 35 mm
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 55 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 3,060 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.