RadBalllBrg, Steel, 17000 RPM, 61700, 10 mm
- Mfr # 6700C0AF2
- Zoro # G724151825
product price:Â
$
12.15
/ea
Key Features
Cage Material
Steel
Lubricant Material
Aeroshell Fluid 12 Oil
Internal Clearance
CN
Maximum Speed
17,000 RPM
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6700C0AF2
- Zoro #
- G724151825
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Internal Clearance
- CN
- Maximum Speed
- 17,000 RPM
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Retaining Ring Groove
- No
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- Ball Material
- Steel
- System of Measurement
- Metric
- Ball Material Grade
- AISI 52100
- Closure
- Open
- Dynamic Radial Load Capacity
- 240 lbf
- Series
- Extra Thin Metric Series Bearings
- Number of Rows
- One
- Static Radial Load Capacity
- 120 lbf
- Maximum Temperature
- 275 Degrees F
- Industry Number
- 61700
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Ring Material
- Steel
Dimensions
- Outer Ring Width
- 4 mm
- Outside Diameter
- 15 mm
- Bore Diameter
- 10 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 15 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 240 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.