Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61708 2RS, 40 mm
- Mfr # 6708H-2RSC0SRL
- Zoro # G824151732
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Dynamic Radial Load Capacity
560 lbf
Outside Diameter
50 mm
Maximum Temperature
212 Degrees F
Maximum Speed
2,400 RPM
Industry Number
SS61708 2RS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6708H-2RSC0SRL
- Zoro #
- G824151732
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 560 lbf
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 2,400 RPM
- Industry Number
- SS61708 2RS
- Closure
- Double Sealed
- Seal Type
- Contact
- Cage Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Resistance Properties
- Corrosion-Resistant
- For Environment
- Food and Beverage
- Ring Material
- Stainless Steel
- ABEC Rating
- 1
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Metric
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 500 lbf
- Lubricant Material
- Multitemp SRL
- Number of Rows
- One
- Ball Material
- Stainless Steel
- Series
- Extra Thin Metric Series Bearings
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
Dimensions
- Outside Diameter
- 50 mm
- Outer Ring Width
- 6 mm
- Bore Diameter
- 40 mm
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 50 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 560 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.