RadBalllBrg, Steel, 61704 2RS, 20 mm
- Mfr # 6704-2RSC0SRL
- Zoro # G124152491
product price:Â
$
27.79
/ea
Key Features
Outer Ring Width
4 mm
Bearing Lubrication
Maintenance-Free
Retaining Ring Groove
No
For Environment
Food and Beverage
Dynamic Radial Load Capacity
280 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6704-2RSC0SRL
- Zoro #
- G124152491
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Retaining Ring Groove
- No
- For Environment
- Food and Beverage
- Dynamic Radial Load Capacity
- 280 lbf
- Ball Material Grade
- AISI 52100
- Maximum Speed
- 5,500 RPM
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- Seal Type
- Contact
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Non-Flanged
- Series
- Extra Thin Metric Series Bearings
- Internal Clearance
- CN
- Ring Material
- Steel
- Ring Material Grade
- AISI 52100
- Industry Number
- 61704 2RS
- Ball Material
- Steel
- Number of Rows
- One
- Cage Material
- Steel
- Maximum Temperature
- 212 Degrees F
- Static Radial Load Capacity
- 200 lbf
- Closure
- Double Sealed
- System of Measurement
- Metric
Dimensions
- Outer Ring Width
- 4 mm
- Outside Diameter
- 27 mm
- Bore Diameter
- 20 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 27 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 280 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.