RadBalllBrg, Steel, 61907 ZZ, 35 mm
- Mfr # 6907ZZC0SRL
- Zoro # G024151884
product price:Â
$
17.39
/ea
Key Features
Bore Diameter
35 mm
Flange Type
Non-Flanged
Outer Ring Width
10 mm
Outer Ring Type
Shield/Seal Groove
Lubricant Material
Multitemp SRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6907ZZC0SRL
- Zoro #
- G024151884
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Outer Ring Type
- Shield/Seal Groove
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- Series
- Extra Thin Metric Series Bearings
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Dynamic Radial Load Capacity
- 3,060 lbf
- Ring Material Grade
- AISI 52100
- Ball Material
- Steel
- Retaining Ring Groove
- No
- Ball Material Grade
- AISI 52100
- Maximum Speed
- 14,000 RPM
- Static Radial Load Capacity
- 2,180 lbf
- Maximum Temperature
- 302 Degrees F
- System of Measurement
- Metric
- Closure
- Double Shielded
- Ring Material
- Steel
- Cage Material
- Steel
- Industry Number
- 61907 ZZ
- Internal Clearance
- CN
- For Environment
- Food and Beverage
Dimensions
- Bore Diameter
- 35 mm
- Outer Ring Width
- 10 mm
- Outside Diameter
- 55 mm
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 55 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 3,060 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.