RadBalllBrg, Steel, 61701 2RS, 12 mm
- Mfr # 6701-2RSC0SRL
- Zoro # G924151465
product price:Â
$
19.75
/ea
Key Features
Maximum Speed
8,300 RPM
Retaining Ring Groove
No
Ring Material Grade
AISI 52100
Closure
Double Sealed
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6701-2RSC0SRL
- Zoro #
- G924151465
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 8,300 RPM
- Retaining Ring Groove
- No
- Ring Material Grade
- AISI 52100
- Closure
- Double Sealed
- ABEC Rating
- 1
- Cage Material
- Steel
- Ball Material Grade
- AISI 52100
- Industry Number
- 61701 2RS
- Internal Clearance
- CN
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Multitemp SRL
- Ball Material
- Steel
- Dynamic Radial Load Capacity
- 260 lbf
- Static Radial Load Capacity
- 150 lbf
- System of Measurement
- Metric
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- For Environment
- Food and Beverage
- Outer Ring Type
- Shield/Seal Groove
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Non-Flanged
- Seal Type
- Contact
Dimensions
- Outside Diameter
- 18 mm
- Outer Ring Width
- 4 mm
- Bore Diameter
- 12 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 18 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 260 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.