RadBalllBrg, AllySteel, 61809 2RS, 45 mm
- Mfr # 6809-2RUC3SRL
- Zoro # G024151983
product price:Â
$
36.45
/ea
Key Features
Bearing Lubrication
Relubricateable
System of Measurement
Metric
Ring Material
Steel
Outer Ring Type
Shield/Seal Groove
Outer Ring Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6809-2RUC3SRL
- Zoro #
- G024151983
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Ring Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Maximum Speed
- 13,000 RPM
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Non-Flanged
- Internal Clearance
- C3
- Number of Rows
- One
- Industry Number
- 61809 2RS
- Retaining Ring Groove
- No
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- Ball Material
- Alloy Steel
Dimensions
- Outer Ring Width
- 7 mm
- Outside Diameter
- 58 mm
- Bore Diameter
- 45 mm
Description
Radial Ball Bearing, Bore Diameter 45 mm, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 58 mm, Ring Material Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.