RadBalllBrg, Steel, 61805 2RS, 25 mm
- Mfr # 6805-2RSC0SRL
- Zoro # G324151904
product price:Â
$
11.65
/ea
Key Features
Ring Material
Steel
Dynamic Radial Load Capacity
1,210 lbf
Industry Number
61805 2RS
Cage Material
Steel
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6805-2RSC0SRL
- Zoro #
- G324151904
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Dynamic Radial Load Capacity
- 1,210 lbf
- Industry Number
- 61805 2RS
- Cage Material
- Steel
- Seal Type
- Contact
- Outer Ring Type
- Shield/Seal Groove
- Retaining Ring Groove
- No
- Ball Material
- Steel
- ABEC Rating
- 1
- Number of Rows
- One
- Lubricant Material
- Multitemp SRL
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
- For Environment
- Food and Beverage
- Internal Clearance
- CN
- Ball Material Grade
- AISI 52100
- Closure
- Double Sealed
- Static Radial Load Capacity
- 830 lbf
- System of Measurement
- Metric
- Maximum Speed
- 11,600 RPM
- Flange Type
- Non-Flanged
- Series
- Extra Thin Metric Series Bearings
- Bearing Lubrication
- Maintenance-Free
Dimensions
- Outside Diameter
- 37 mm
- Outer Ring Width
- 7 mm
- Bore Diameter
- 25 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 37 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,210 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.